Roller Cabinet, 19 Drawer, Green, 72 in W x 30 in D

  • Mfr # RX723019RCGNBK-250

  • Zoro # G105736504


product price: $5,397.99
/ea
Additional $260.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
19
Width
72 in
Depth
30 in
Cabinet Handle Style
Pulls
Handle Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RX723019RCGNBK-250
Zoro #
G105736504
UPC #
817895015480
Country of Origin
China

Dimensions

Width
72 in
Depth
30 in

Details

Item
Roller Cabinet
Number of Drawers
19
Color
Green
Cabinet Handle Style
Pulls
Handle Color
Black
Tool Storage Type Included
Roller Cabinet

Description

Extreme Tools RX Series RX723019RC-250 72 in. W x 30 in. D 19-Drawer Roller Cabinet gives you a huge amount of storage as well as the features you want in a professional tool box. This huge roller cabinet features 3 extra-long drawers with additional internal support to provide strength and prevent those big drawers from warping or twisting. Patented self-latching, Quick Release drawer pulls are constructed with all metal parts - no plastic to bend or break. Each drawer utilizes full-extension ball bearing slides that let you load 250 lbs. for single slides and 500 lbs. per drawer with double slides. To keep your tool box looking great, we include heavy-duty PVC drawer liners and a PVC laminated MDF work surface for the top of the tool box. With a super-strong 12-Gauge steel frame construction and our mag wheel casters load rated 900lbs. each, you can really load it up with tools. This massive roller cabinet gives you loads of storage space at an affordable price with the assurance of Extreme Tools quality. Optional stainless steel top sold separately (RX7230ST.)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.