Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Side Cabinet, 4 Drawer, Green, 24 in W x 30 in D

  • Mfr # EX2404SCQGNBK

  • Zoro # G605736547


product price: $3,024.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
4
Width
24 in
Depth
30 in
Number of Shelves
2
Handle Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX2404SCQGNBK
Zoro #
G605736547
UPC #
817895014780
Country of Origin
China

Dimensions

Width
24 in
Depth
30 in

Details

Item
Side Cabinet
Number of Drawers
4
Color
Green
Number of Shelves
2
Handle Color
Black
Tool Storage Type Included
Side Cabinet

Description

Extreme Tools EX Professional Series EX2404SCQ 24in W x 30in D x 63.4in H 4 Drawer and 3 Shelf Side Cabinet is the sturdiest you will find and are built to last a lifetime. It comes fully assembled with welded seams. The industrial strength support bracket bolts under both the roller cabinet and side cabinet - no extra support or casters are needed. The four full extension drawers and three shelves (1 fixed and 2 full extension adjustable) use ball bearing slides load rated 300 lbs per set making it easy to store and access your tools and personal items. The slides allow you to remove and adjust the shelves so that you can store bigger items. The side cabinet door can be adjusted to swing from the left or right and can be mounted on either side of your roller cabinet. The EX2404SCQ Extreme Professional Side Cabinet comes in a variety of color combinations and is finished with AkzoNobel high gloss powder coat. The secure, tubular coded lock and keys can be keyed to match the roller cabinet. PVC drawer and shelf liners are included. The side cabinet mounts on the EX Professional Series roller cabinets: EX7217RCQ 72in 17 Drawer Triple Bank Roller Cabinet or EX5511RCQ EX 55in 11 Drawer Roller Cabinet. Limited Lifetime Warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.