Zoro Homepage

Side Locker, 3 Drawer, Black/Chrome, 19 in W x 25 in D

  • Mfr # RX192503SLBK

  • Zoro # G505736623


product price: $1,384.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Number of Drawers
3
Width
19 in
Depth
25 in
Handle Color
Chrome
Tool Storage Type Included
Side Locker
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RX192503SLBK
Zoro #
G505736623
UPC #
817895010928
Country of Origin
China

Dimensions

Width
19 in
Depth
25 in

Details

Item
Side Locker
Number of Drawers
3
Color
Black/Chrome
Handle Color
Chrome
Tool Storage Type Included
Side Locker
Number of Shelves
3

Description

Extreme Tools RX Series RX192503SL 19” 3 Drawer and 3 Shelf Side Locker is the perfect add-on to expand the RX Series tool boxes. This professional quality side locker features 3 drawers and 3 shelves (2 adjustable and one fixed.) Each drawer uses full-extension ball bearing slides that let you load 100-200 lbs. per drawer. The adjustable shelves allow you to store large, bulky items with ease. The side locker attaches to RX Series 72”W x 25”D or 55”W x 25”D roller cabinets. The heavy duty bracket and bolts used to attach to the roller cabinet mean that no casters are needed to support the side locker. We also included PVC drawer liners to protect the drawers. The RX Series side locker gives you the extra space you need to complete your set up.
Features:
• Overall Dimensions: 19”W x 25”D x 61”H
• 3 drawers and 3 shelves (2 adjustable and 1 fixed)
• Full-width, polished, anodized, extruded aluminum drawer pulls
• 25” Cabinet depth
• Full-extension ball bearing slides allow drawers to open and close smoothly
• Drawer capacities: 100-200* lbs./drawer (*double slides)
• AkzoNobel high gloss powder coat finish
• Tubular, coded security lock and keys
• Heavy duty bracket for attaching to roller cabinet
• PVC drawer liners included
• Fits on RX Series 72”W x 25”D or 55”W x 25”D roller cabinets
• Total Capacity: 13.97 cu in
• Net Weight: 160 lbs
• Shipping Weight: 253 lbs
Outside Drawer Dimensions
2 15.7” x 23.2” x 2.8”
1 15.7” x 23.2” x 5.8”
Inside Drawer Dimensions
2 14.8” x 22.1” x 2.2”
1 14.8” x 22.1” x 5.1”

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.