Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Side Locker, 3 Drawer, Blue, 24 in W x 30 in D

  • Mfr # RX243003SLBLBK

  • Zoro # G205736640


product price: $1,890.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
3
Width
24 in
Depth
30 in
Tool Storage Type Included
Side Locker
Number of Shelves
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RX243003SLBLBK
Zoro #
G205736640
UPC #
817895015800
Country of Origin
China

Dimensions

Width
24 in
Depth
30 in

Details

Item
Side Locker
Number of Drawers
3
Color
Blue
Tool Storage Type Included
Side Locker
Number of Shelves
3
Handle Color
Black

Description

Extreme Tools RX Series RX243003SL 24” 3 Drawer and 3 Shelf Side Locker is an add-on that provides expandability to the RX Series. This professional quality tool box features 3 drawers and 2 adjustable shelves. A 3rd shelf covers the drawers and allows you to use all the available space. Each drawer uses full-extension ball bearing slides that let you load 150-300* lbs. per drawer. The adjustable shelves allow you to store large, bulky items with ease. Side locker mounts with a support bracket on either side of the roller cabinet with no casters needed. This huge side locker gives you loads of space at an affordable price with the assurance of Extreme Tools quality.
Features:
• Overall Dimensions: 24”W x 30”D x 61”H
• 3 drawers and 3 shelves (2 adjustable and 1 fixed)
• Full-width, polished anodized aluminum Door Handle / Drawer Pulls
• 30” Cabinet depth
• Full-extension ball bearing slides
• Ball bearing slides load rated 150-300* lbs. per drawer (*double slides)
• AkzoNobel high gloss powder coat finish
• Mounted with support bracket – no casters needed
• Tubular, coded security lock and keys
• PVC drawer liners included
• Attaches to RX Series 72”W x 30”D roller cabinets ONLY
• Steel Thickness: 2.0mm bottom frame-caster channels; 1.2mm drawer fronts; 1.0mm top/back/side/inner panels; 0.8mm drawer body/reinforcing supports
• Total Capacity: 37,345 cu in
• Net Weight: 256 lbs
• Shipping Weight: 382 lbs
Drawer Dimensions in inches: (WxDxH)
Outside Dimensions:
2 20.7 x 28.3 x 2.8; 150 lbs. capacity
1 20.7 x 28.3 x 5.5; 300 lbs. capacity
Inside Dimensions:
2 19.8 x 27.1 x 2.1
1 19.8 x 27.1 x 5.1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.