Zoro Homepage

Slide Top Tool Cart, 6 Drawer, Blue, 41 in W

  • Mfr # EX4106TCSBLBK

  • Zoro # G205736671


product price: $2,324.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Number of Drawers
6
Width
41 in
Tool Storage Type Included
Slide Top Tool Cart
Handle Color
Black
Cabinet Handle Style
Pulls
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX4106TCSBLBK
Zoro #
G205736671
UPC #
817895014049
Country of Origin
China

Dimensions

Width
41 in

Details

Item
Slide Top Tool Cart
Number of Drawers
6
Color
Blue
Tool Storage Type Included
Slide Top Tool Cart
Handle Color
Black
Cabinet Handle Style
Pulls

Description

Extreme Tools EX Professional Series 41" 6 Drawer Stainless Steel Sliding Top Tool Cart combines the convenience of a cart with the storage capacity of a cabinet. The stainless steel top easily slides open to provide access to all your tools in the top drawer as well as the prybar/tool holders on the sides of the cart. The closed lid provides a durable stainless steel work area and still allows access to the top drawer. Patented Quick Release self-latching anodized aluminum drawer pulls keep drawers closed until you are ready to open them. Drawers use heavy-duty ball bearing slides load rated 100-200* lbs. per drawer. (*Drawers with double slides.) The cart’s corners are covered in tough, impact-resistant non-marking bumpers. Four 6” x 2” exclusive Mag Wheel lockable swivel casters allow you to easily move the tool cart in your workspace.
Here is a list of all the great features:
• Dimensions: 41.75"W x 25.75"D x 43-7/8"H
• Convenient access to tools by opening the top drawer or sliding the top lids to each side
• Top drawer storage remains accessible if lid is closed
• Convenient, built-in small parts organizer with 8 adjustable dividers made from powder-coated steel
• Quick Release self-latching powder coated aluminum drawer pulls
• 6 Big Drawers – 2 are extra deep
• Drawers use heavy-duty ball bearing slides load rated 100 – 200* lbs. per drawer
(*Drawers with double sets of slides)
• Full-width, anodized aluminum drawer pulls
• Pry bar/ tool holders and hangers on both sides of cart
• Sturdy, heavy-duty steel construction
• Secure tubular coded lock & keys
• (4) 6” x 2” Mag Wheel locking swivel casters
• PVC drawer liners included
• Powder coated upgraded handle
• Shipping weight: 337 lbs.
• Capacity: 22,967,6 cu. In. + 1,205 sq. in. top surface
Top Compartment with Top Drawer Closed: W x D x H
36.7” x 23.4” x 8.8”
Inside Drawer Dimensions: W x D x H
(2) 35.6” x 22.0” x 5.2”
(3) 35.6” x 22.0” x 2.3”
(1) 35.6” x 22.0” x 8.2”
Outside Drawer Dimensions: W x D x H
(2) 36.7” x 23.4” x 5.8”
(3) 36.7” x 23.4” x 2.9”
(1) 36.7” x 23.4” x 8.8”

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.