Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Cart, 4 Drawer, Green, 33 in W

  • Mfr # EX3304TCGNBK

  • Zoro # G605736509


product price: $1,294.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Number of Drawers
4
Width
33 in
Cabinet Handle Style
Quick Release Pulls
Tool Storage Type Included
Tool Cart
Handle Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX3304TCGNBK
Zoro #
G605736509
UPC #
817895013776
Country of Origin
China

Dimensions

Width
33 in

Details

Item
Tool Cart
Number of Drawers
4
Color
Green
Cabinet Handle Style
Quick Release Pulls
Tool Storage Type Included
Tool Cart
Handle Color
Black

Description

Extreme Tools EX Professional Series 33" 4 Drawer Deluxe Tool Cart (patent-pending) can be used as a stand-alone tool cart, or it can be combined with the Extreme Portable Workstation. The most unique feature of this tool cart is the top storage compartment. Open the lid, and you can access all your tools in the top drawer as well as tool hangers/holders on the sides of the cart. The closed lid securely holds a PVC coated MDF top creating a durable work surface and still allows access to the top drawer. It is the most versatile design you will find! Quick Release self-latching anodized aluminum drawer pulls keep drawers closed until you are ready to open them. Heavy-duty ball bearing slides on the drawers are load-rated 100 lbs. per drawer. The cart’s corners are covered in tough, impact-resistant non-marking bumpers. Four 6” x 2” proprietary Mag Wheel lockable swivel casters allow you to easily move the tool cart in your workspace. As an added bonus, we have included our Power Tool Rack accessory which hangs off the side of the tool cart and keeps your power tools within easy reach.
Features and Benefits:
• Dimensions: 33"W x 22.875"D x 44.25"H
• Easy access to tools by opening the top drawer or opening the lid (patent-pending)
• Top drawer storage remains accessible if lid is closed
• Quick Release self-latching, powder-coated steel drawer pulls
• PVC coated MDF work surface protects the top of the lid
• 2 heavy-duty gas struts hold up the lid
• 4 Big Drawers plus bottom shelf storage
• Ball bearing slides on drawers load rated 100 lbs. per drawer
• Full-width, solid-extruded anodized aluminum drawer pulls
• Pry bar/ tool holders and hangers on both sides of cart
• Convenient, built-in small parts organizer with 8 adjustable dividers made from powder coated steel
• Tough, impact-resistant non-marking bumpers protect the cart’s corners and legs
• Sturdy, heavy-duty steel construction
• Secure tubular coded lock & keys
• (4) 6” x 2” Mag Wheel locking swivel casters
• PVC drawer liners included
• Powder-coated upgraded side handle
• Included BONUS Power Took Rack accessory which hangs power tools off the side of your cart
• Shipping weight: 240 lbs.
• Capacity: 20,110 cu. In.
Top Compartment with Top Drawer Closed: W x D x H
26.75” x 20.125” x 7.0”
Inside Drawer Sizes: W x D x H
(2) 27.1" x 20.125" x 4.1"
(1) 27.1" x 20.125" x 3.2"
(1) 27.1" x 20.125" x 2.2"
Bottom Shelf Size: W x D x H
32" x 21.75" x 3"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.