Zoro Homepage

Tool Cart, 6 Drawer, Orange, 41 in W

  • Mfr # EX4106TCORBK

  • Zoro # G305736533


product price: $2,467.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Number of Drawers
6
Width
41 in
Cabinet Handle Style
Pulls
Tool Storage Type Included
Tool Cart
Handle Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX4106TCORBK
Zoro #
G305736533
UPC #
817895013943
Country of Origin
China

Dimensions

Width
41 in

Details

Item
Tool Cart
Number of Drawers
6
Color
Orange
Cabinet Handle Style
Pulls
Tool Storage Type Included
Tool Cart
Handle Color
Black

Description

Extreme Tools EX Professional Series 41" 6 Drawer Tool Cart combines the convenience of a cart with the storage capacity of a cabinet. The top opens to provide access to all your tools in the top drawer as well as the prybar/tool holders on the sides of the cart. The closed lid comes with a PVC laminated MDF worksurface to provide a convenient work area and still allows access to the top drawer. Patented Quick Release self-latching anodized aluminum drawer pulls open with just one hand. Drawers use heavy-duty ball bearing slides load rated 100-200* lbs. per drawer (*double slides.) The cart’s corners are covered in tough, impact-resistant non-marking bumpers. Four Exclusive Mag Wheel 6” x 2” casters (2 swivel with brakes & 2 rigid) allow you to easily move the tool cart. BONUS!, we have included our Power Tool Rack accessory which hangs off the side of the tool cart and keeps your power tools within easy reach.
Features and Benefits:
• Includes BONUS Power Took Rack accessory ($75 value!)
• Always access tools in top compartment by opening the top drawer or opening the lid (patent-pending)
• Quick Release self-latching, full-width, color anodized aluminum drawer pulls
• Convenient, built-in small parts organizer with 8 adjustable dividers made from powder coated steel
• Tough, impact-resistant non-marking corner bumpers protect your cart and your work place
• PVC coated MDF work surface protects the top of the lid
• Ball bearing slides load rated 100-200* lbs. per drawer (*double slides)
• (4) Exclusive! 6” x 2” Mag Wheel casters (2 locking swivel / 2 rigid)
• Upgraded PVC drawer liners included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.