Zoro Homepage

Workstation Hutch and Roller Cabinet, 12 Drawer, Blue, 55 in W

  • Mfr # RX5513HRUK

  • Zoro # G905736629


product price: $4,129.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.

Key Features

Number of Drawers
12
Width
55 in
Tool Storage Type Included
Hutch and Roller Cabinet
Handle Color
Black
Cabinet Handle Style
Pulls
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RX5513HRUK
Zoro #
G905736629
UPC #
-
Country of Origin
China

Dimensions

Width
55 in

Details

Item
Workstation Hutch and Roller Cabinet
Number of Drawers
12
Color
Blue
Tool Storage Type Included
Hutch and Roller Cabinet
Handle Color
Black
Cabinet Handle Style
Pulls

Description

Extreme Tools RX Series RX5513HR 55” Extreme Power Workstation Professional Hutch and 12 Drawer Roller Cabinet Combo creates a convenient, organized work space in your shop. Our patented hutch includes an adjustable shelf with built-in slots/holes for organizing tools and a power strip housing 3 electrical outlets and 2 USB ports. The specially-engineered shelf is designed to hold removable accessories: Power Tool Rack (included) and optional socket holder, media/electronics stand and universal charging pad. Steel peg board sides and back panel provide a convenient space for hanging tools, hoses, etc. The locking lid has a full-width, color anodized extruded aluminum handle and is held open with two sturdy gas struts. The 12 drawer roller cabinet features 3 extra long drawers with internal support that provides strength and prevents warping or twisting. Patented self-latching, Quick Release drawer pulls attach across the drawer front providing a sturdier, more secure handle. Each drawer uses full-extension ball bearing slides rated at 150-300* lbs per drawer (*drawers with double slides.) The roller cabinet and hutch have a durable, AkzoNobel high gloss powder coat finish and tubular coded lock and keys.
Features and Benefits:
• RX552501HC Dimensions: 55” W x 25” D x 22.25”H
• RX552512RC Dimensions: 55”W x 25”D x 47”H
• Adjustable, powder-coated steel shelf features built-in slots/holes for organizing tools
• Shelf engineered to hang removable accessories: Power Tool Rack (included), Socket Holder*, Media/Electronics Stand and Charging Pad* (*Not included)
• Includes 3 outlet power strip with 2 USB ports
• Powder-coated steel peg board side and back panels for hanging tools
• Two gas struts hold lid securely open
• Full-width, color-anodized aluminum drawer pulls, lid handle and trim resist oxidation
• Akzo Nobel, high gloss powder coat finish resists stains, scratches and chemicals
• Secure, tubular coded lock and keys
• 3 Extra long drawers with added support fits large tools
• Patented Quick Release self-latching drawer pulls keep drawers securely closed
• Full-extension ball bearing slides rated at 150-300* lbs per drawer (*drawers with double slides.)
• Heavy duty 14 gauge steel frame construction
• Tubular stainless steel side handle on roller cabinet included
• Six 6”x 2” Mag Wheel Casters (4 locking swivel and 2 rigid)
• PVC drawer liners included
• Total Capacity: 52404.9 cu in
• Net Weight: 526 lbs
• Shipping Weight: 722 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.