Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Workstation Hutch and Roller Cabinet, 12 Drawer, Green, 55 in W

  • Mfr # RX5513HRGK

  • Zoro # G805736583


product price: $4,129.99
/ea
Additional $260.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
12
Width
55 in
Tool Storage Type Included
Hutch and Roller Cabinet
Cabinet Handle Style
Pulls
Handle Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RX5513HRGK
Zoro #
G805736583
UPC #
8.17895E+11
Country of Origin
China

Dimensions

Width
55 in

Details

Item
Workstation Hutch and Roller Cabinet
Number of Drawers
12
Color
Green
Tool Storage Type Included
Hutch and Roller Cabinet
Cabinet Handle Style
Pulls
Handle Color
Black

Description

Extreme Tools RX Series RX5513HR 55in W x 25in D x 22.25in H Extreme Power Workstation and 55in W x 25in D x 47in H 12-Drawer Roller Cabinet Combo is the perfect pairing for your shop. The professional 12 drawer roller cabinet features drawer capacities of 150lbs per drawer for single slides and 300lbs for deep drawers with double slides. The full-extension ball bearing slides allow you to use all the space in the drawer. Our cabinet has 3 extra-long drawers to fit larger tools plus extra deep drawers for bulkier items. The cabinet is constructed with added internal support to prevent warping or twisting especially of long drawers. The drawers feature Extreme Tools patented Quick Release self-latching drawer pulls constructed with all metal latching components - no plastic to bend or break. Our sturdy drawer pulls attach across each drawer not just on the ends for a better handle that allows you to open the drawer no matter where you grab it. The heavy-duty 14-gauge steel frame construction and exclusive Mag Wheel casters can handle a fully loaded box. Each of the six casters (4 swivels with brakes and 2 rigid) load rated 900 lbs. per caster. The professional quality features keep going with full-width extruded, color-anodized polished aluminum drawer pulls. To protect your tool box, we use an AkzoNobel powder coat finish to resist fading and chemical stains. PVC drawer liners and a PVC laminated work surface to protect the top of the cabinet. The Extreme Power Workstation hutch comes equipped with a 3-outlet power strip with 2 USB ports and adjustable shelf with built-in hand tool organization. The powder coated steel pegboard side and back panels provide extra space for hanging items. Lock it all up with the secure, tubular coded locks and keys. Together they make a convenient workstation where you can easily charge your tools and use them on the spot. Hutch assembly required.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.