Zoro Homepage

Misting & Drinking Hydration Backpack, Large Gray

  • Mfr # 2475

  • Zoro # G805189044


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Depth
4
Length
8
Width
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2475
Zoro #
G805189044
UPC #
-
Country of Origin
China

Dimensions

Depth
4
Length
8
Width
12
Size
Large

Details

Color
Gray

Description

The misting hydration backpack comes with the personal cooling system unit fully installed! A 2-n-1 drinking and misting from the same hydration pack system. Right out of the box the PCS unit comes with a rechargeable battery, 8-speed wireless remote control for mist density, and an extra 0.20mm mist nozzle (0.15mm mist nozzle comes standard with each backpack). The PCS unit can also be used with a waist pack attachment that zips to the backpack itself. This eliminates the need to carry a separate water bottle. The cooling pack system is designed for easy removal and reinstallation, so it can also be used out of the pack for a variety of cooling applications and can be further enhanced by adding our quad hose, nozzle kit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.