Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Misting System Quad Kit w/ Storage Box

  • Mfr # 2451

  • Zoro # G305666267


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Height
8
Width
12
Length
6
Depth
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2451
Zoro #
G305666267
UPC #
-
Country of Origin
China

Dimensions

Height
8
Width
12
Length
6
Depth
4

Description

ExtremeMist Portable Mist System (Quad Kit) creates a continuous cloud of fine mist, cooling the air around you up to 30 degrees. Easily attach the misting pump and nozzle system to your tent, canopy, umbrella, UTV, golf cart, or anywhere else you want to extend your outdoor activity. Portable misting System kit comes complete with storage box and is perfect for every event, from the backyard barbecue to sports sidelines. The Kit includes: rechargeable misting pump wireless 8-speed remote control 4 mist nozzles spaced 4 ft. apart with 4 ft. feed line (to connect to a water source, bottle, or container) neoprene pump cover, AC fast charger and Micro USB cable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.