Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4PC ROLLING HEAD PRY BAR SET 6, 12, 16, 20

  • Mfr # 7352

  • Zoro # G807710819


product price: $21.85
/ea

Key Features

Handle Material
Heavy Duty Alloy Steel
Size
6", 12", 16", 20"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7352
Zoro #
G807710819
UPC #
8905130115667
Country of Origin
India

Dimensions

Size
6", 12", 16", 20"

Details

Handle Material
Heavy Duty Alloy Steel

Description

Set includes 4 sizes Pry bar set comes with multiple sizes for all leverage needs Consists of 6, 12, 16, 20 Pry Bars Used for Aligning, Wedge Pry Bar, moving machinery Made of Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.