Zoro Homepage

4piece Adjustable Wrench Set 6in, 8in, 10in, 12in

  • Mfr # 2012

  • Zoro # G907710801


product price: $19.19
/ea

Key Features

Finish
Powder Coated
Size
6", 8", 10" And 12"
Head Style
C Shaped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2012
Zoro #
G907710801
UPC #
8905130073721
Country of Origin
India

Dimensions

Size
6", 8", 10" And 12"

Details

Finish
Powder Coated
Head Style
C Shaped

Description

MultiTool Adjustable wrench sets are a very useful multitool They help provide a tighter grip to tighten or loosen a nut, screw or bolt Use the adjustment worm drive to adjust the crescent wrench on multiple sizes of fastenersHigh Quality The Exxo crescent wrench set is constructed with forged specialty steel metal that is induction hardened for durability, wear resistance and long lasting use The tapered jaw design allows wrench head to reach tight spacesHeavy Duty This home tool set is built to last It is great for a mechanic, electrician, lineman, plumbers, handyman or craftsman It can be used as plumbing tools, automotive tools or for home improvement This basic gear makes repair easy4PC Tools Set This convenient universal wrench set consists of four of the most useful sizes Choose from 6, 8, 10 or 12 Our wrenches are designed with an ergonomic handle that increases gripping power and comfort Good household tool kitVersatile Unlike a ratchet wrench, pliers, screwdriver or socket wrench, the crescent wrench is fully adjustable allowing it to be used on various sized nuts and bolts It works well in small spaces and provides extra torque, extension and leverage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.