Zoro Homepage

9 Inch Bench Vise

  • Mfr # 5383

  • Zoro # G002174379


product price: $48.75
/ea

Key Features

Jaw Width
9 inches
Throat Depth
5.51 in
Length
10.2 in
Material
Cast Iron
Width
15.71 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5383
Zoro #
G002174379
UPC #
8905130073523
Country of Origin
India

Dimensions

Jaw Width
9 inches
Throat Depth
5.51 in
Length
10.2 in
Width
15.71 in

Details

Material
Cast Iron
Color
Blue
Adjustable
Yes

Description

9 Inch Bench Vise | 3 Inch Jaw Depth | Cast Iron | Vise Jaws with Toe-In Feature | Workpiece Clamp.


  • •The vise jaws are equipped with a toe-in feature to help provide even clamping
  • •Made with high quality cast iron metal for extra strength and durability
  • • Jaw opening measuring 8-7⁄8” inches and a jaw depth of 3 inches
  • •Adjustable vise is ideal for hobby work stations or a commercial workshop table
  • •Great for clamping and gripping materials for grinding, gluing, woodworking, metal working, gunsmithing, regripping, sawing, sanding, planing and more

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.