
Grey, L, 3 PK
Mfr # 9101-3
Zoro # G410870597
product price: $22.49
/pk 3, $7.50/eaKey Features
Glove Size
L
Length
10.5 in
Material
Premium leather
Includes
3 Pair of Gloves
Size
Large
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9101-3
Zoro #
G410870597
UPC #
804467085125
Country of Origin
India
Dimensions
Glove Size
L
Length
10.5 in
Size
Large
Details
Color
Grey
Material
Premium leather
Includes
3 Pair of Gloves
Application
Construction, Farming, Gardening & Maintenance, Heat Resistant, Durable
Description
Premium Leather with cotton twill back
- •Naturally pliable and soft
- •These puncture resistant gloves are designed to hold up against cuts and abrasions, as well as heat and flames
- •The rough split leather construction ensures a strong and secure grip
- •Our cut-resistant leather gloves are specifically designed to ensure worry-free performance with hand tools
- •Designed to excel in abrasive settings, such landscaping, construction, farming, gardening, and maintenance, solidifying their status as excellent leather work gloves for men.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.