Zoro Homepage

Leather Work Gloves, Yellow, S, 3 PK

  • Mfr # 9103-3

  • Zoro # G910870592


product price: $24.25
/pk 3, $8.08/ea

Key Features

Color
Yellow
Length
8.7 in
Includes
3 Pair of Gloves
Application
Construction, Farming, Gardening & Maintenance, Heat Resistant, Cut/punture Resistant, Unisex
Material
100% Grain cowhide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9103-3
Zoro #
G910870592
UPC #
804467388301
Country of Origin
India

Dimensions

Glove Size
S
Length
8.7 in
Size
Small

Details

Item
Leather Work Gloves
Color
Yellow
Includes
3 Pair of Gloves
Application
Construction, Farming, Gardening & Maintenance, Heat Resistant, Cut/punture Resistant, Unisex
Material
100% Grain cowhide

Description

Made of 100% grain cowhide


  • •Breathable and moisture-absorbent
  • •For men and women
  • •Leather palm patch that boosts grip
  • •Built for resilience, offering exceptional resistance to punctures, cuts, abrasions, heat, and flame.
  • •Featuring a key-stone thumb design for maximum flexibility, our safety work gloves ensure uninterrupted mobility, allowing you to accomplish your outdoor tasks with ease.
    MULTI-PURPOSE GLOVE UTILITY - Tailored for a wide array of tasks that involve using hand tools and working on landscaping projects, our cut resistant gloves are your ideal choice for gardening, weeding, mowing, painting, and construction.
    DURABLE PERFORMANCE IN ABRASIVE ENVIRONMENTS - Our heavy duty gloves are well-suited for a wide range of abrasive environments including construction, agriculture, manufacturing, metal handling, and maintenance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.