121050 3 Pack; 50 lbs. Picture Hanger Steel Hangers - Pack Of 10

  • Mfr # EY844206

  • Zoro # G903908622


product price:  $31.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EY844206
Zoro #
G903908622
UPC #
753153428084
Country of Origin
China

Description

Features
  • 50 lbs. Picture Hanger Steel Hangers With Matching Weight Nails
  • Use In All Type Walls
  • 3 Pack
  • Case of 10
  • Dimension - 4.8 x 2 x 0.6 in.
  • Item weight - 0.13 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.