Zoro Homepage

122051 11 To 18 in. Plate Hanger

  • Mfr # EY29590

  • Zoro # G804049349


product price: $28.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EY29590
Zoro #
G804049349
UPC #
657248292850
Country of Origin
China

Description

Features
  • 11 in. to 18 in. plate hanger with plastic tips carded.
  • For Displaying Decorative Plates
  • Soft Tips
  • Plate Size - 11 to 18 in.
  • Dimension - 10.1 x 4 x 0.7 in.
  • Item Weight - 0.1 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.