Zoro Homepage

122398 Large White Wall Biter Picture Hanger; 3 Pack

  • Mfr # EY135444

  • Zoro # G403908788


product price: $41.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EY135444
Zoro #
G403908788
UPC #
654204693690
Country of Origin
China

Description

Features
  • Size - Large.
  • Color - White.
  • Wall Biter Picture Hanger.
  • Holds 35 lbs.
  • 3 Pack.
  • Dimension - 4.75 x 1.94 x 0.75 in.
  • Item Weight - 0.07 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.