Zoro Homepage

122404 White Wall Driller Picture Hooks - Small; 2 Count

  • Mfr # EY697690

  • Zoro # G303908741


product price: $35.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EY697690
Zoro #
G303908741
UPC #
723902271599
Country of Origin
China

Description

Features
  • Size - Small.
  • Color - White.
  • Wall Driller Picture Hooks.
  • Holds 50 lbs.
  • Contains Hooks & Screws.
  • 2 Count.
  • Dimension - 4.75 x 1.94 x 0.75 in.
  • Item Weight - 0.07 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.