Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Eyecatcher 42 x 84 in. Buffalo Check Window Curtain Panel; Yellow EY1491371

42 x 84 in. Buffalo Check Window Curtain Panel; Yellow (Discontinued)

  • Mfr # EY1491371
  • Zoro # G503863703
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EY1491371
Zoro #
G503863703
UPC #
780997000435
Country of Origin
China

Description

Buffalo Check the charming all over check panel can be used alone or coordinated with the Buffalo Check Tie Up Shade, Valance or Tier Pair (All sold separately).

Features
  • Buffalo Check Window Curtain Panel
Specifications
  • Color: Yellow
  • Dimension: 42 x 84 in.
  • Weight: 1.29 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.