Zoro Homepage

11.8in Intact Premium Series Compact Hard Case Waterproof with Foam

  • Mfr # NM00001

  • Zoro # G915734011


product price: $44.99
/ea

Key Features

Material
Polypropylene Body, ABS Latches & Handles, Steel Pins
Outside Height
4.7 in
Outside Length
9.8 in
Outside Width
11.8 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NM00001
Zoro #
G915734011
UPC #
810161051205
Country of Origin
China

Dimensions

Outside Height
4.7 in
Outside Length
9.8 in
Outside Width
11.8 in

Details

Material
Polypropylene Body, ABS Latches & Handles, Steel Pins
Color
Black
Shape
Rectangle

Description

Discover the portable yet robust protection offered by the Intact Premium Series 11.8in Compact Hard Case by Eylar. This lightweight 3.3 lbs case, boasting a compact design, ensures superior safety for your valuables. With a fully waterproof, dustproof, and shockproof structure, and robust internal dimensions of 9.49 x 7.52 x 4.25in, this case is ideal for on-the-go professionals and travelers.Inside, the case features three foam layers - one convoluted, one pull & pluck, and one solid pad, providing maximum security for your items. Additionally, two TSA-compliant locking hasps add an extra layer of security during transit. Compact, practical, and exceedingly secure, Eylar's Intact Premium Compact Hard Case is a reliable solution for safeguarding your valuable items. Immerse in hassle-free travels with Eylar, the epitome of portable protection.


  • External Dimensions: 11.81" x 9.82" x 4.7"
  • Internal Dimensions: 9.49" x 7.52" x 4.25"
  • Weighs 3.3-lbs
  • IP67 Waterproof, Dustproof, and Shockproof
  • Automatic Pressure Equalization Valve
  • Three Layers of Foam: 1 Convoluted, 1 Pull-n-Pluck, 1 Solid Pad
  • Crafted from reinforced high-pressure polypropylene plastic, this case is both lightweight and durable.
  • 2 TSA Compliant Locking Hasps

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.