Zoro Homepage

14in Intact Premium Series Hard Case Waterproof with Foam

  • Mfr # NM00003

  • Zoro # G815734098


product price: $66.99
/ea

Key Features

Color
Black
Outside Length
11.4 in
Outside Height
6.5 in
Outside Width
14.2 in
Material
Polypropylene Body, ABS Latches & Handles, Steel Pins
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NM00003
Zoro #
G815734098
UPC #
810161051465
Country of Origin
China

Dimensions

Outside Length
11.4 in
Outside Height
6.5 in
Outside Width
14.2 in

Details

Color
Black
Material
Polypropylene Body, ABS Latches & Handles, Steel Pins
Shape
Rectangle

Description

Discover the portable yet robust protection offered by the Intact Premium Series 14in Compact Hard Case by Eylar. This lightweight 5.4 lbs case, boasting a compact design, ensures superior safety for your valuables. With a fully waterproof, dustproof, and shockproof structure, and robust internal dimensions of 14.21in x 11.42in x 6.5in, this case is ideal for on-the-go professionals and travelers.Inside, the case features four foam layers - one convoluted, two pull & pluck, and one solid pad, providing maximum security for your items. Additionally, two TSA-compliant locking hasps add an extra layer of security during transit. Compact, practical, and exceedingly secure, Eylar's Intact Premium Compact Hard Case is a reliable solution for safeguarding your valuable items. Immerse in hassle-free travels with Eylar, the epitome of portable protection.


  • External Dimensions: 14.21" x 11.42" x 6.5"
  • Internal Dimensions: 13" x 9.22" x 5.98"
  • Weighs 5.4-lbs
  • IP67 Waterproof, Dustproof, and Shockproof
  • Automatic Pressure Equalization Valve
  • Four Layers of Foam: 1 Convoluted, 2 Pull-n-Pluck, 1 Solid Pad
  • Crafted from reinforced high-pressure polypropylene plastic, this case is both lightweight and durable.
  • 2 TSA Compliant Locking Hasps

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.