Zoro Homepage

18in Intact Premium Series Hard Case Waterproof with Foam

  • Mfr # NM00006

  • Zoro # G615734014


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Outside Length
8.3 in
Outside Width
18.1 in
Outside Height
6.6 in
Material
Polypropylene Body, ABS Latches & Handles, Steel Pins
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NM00006
Zoro #
G615734014
UPC #
850024258235
Country of Origin
China

Dimensions

Outside Length
8.3 in
Outside Width
18.1 in
Outside Height
6.6 in

Details

Color
Black
Material
Polypropylene Body, ABS Latches & Handles, Steel Pins
Shape
Rectangle

Description

Discover the perfect blend of robust protection and compact convenience with the Intact Premium Series 18-Inch Compact Hard Case by Eylar. Crafted from high-impact, high-pressure polypropylene, this lightweight 5.28 lbs yet durable case provides superior protection for your valuable items, including camera equipment, optics, and fragile objects such as glass bottles. Boasting an impressive IP67 rating, this dustproof, shockproof, and waterproof case uniquely features an automatic pressure equalization valve, ensuring your gear's safety during atmospheric pressure changes - a significant factor for air travel.Inside the case, you'll find four layers of foam - one convoluted, two pull-n-pluck, and one solid pad - custom-fitted to securely cushion your belongings. Alongside a sleek design, the case comes equipped with two TSA-compliant locking hasps, adding an extra security layer during transit. Offering ample storage within a compact frame External: 18.19in x 8.36in x 6.69in, Internal: 17in x 6.3in x 6.18in, the Eylar Intact Compact Hard Case sets a new standard for travel-friendly, resilient storage solutions. Elevate your travel experience with Eylar, where superior protection meets uncompromised convenience.


  • External Dimensions: 18.19" x 8.36" x 6.69"
  • Internal Dimensions: 17" x 6.3" x 6.18"
  • Weighs 5.28-lbs
  • IP67 Waterproof, Dustproof, and Shockproof
  • Automatic Pressure Equalization Valve
  • Four Layers of Foam: 1 Convoluted, 2 Pull-n-Pluck, 1 Solid Pad
  • Crafted from reinforced high-pressure polypropylene plastic, this case is both lightweight and durable.
  • 3 TSA Compliant Locking Hasps

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.