Zoro Homepage

20in Intact Premium Series Hard Case Waterproof with Foam

  • Mfr # NM00007

  • Zoro # G215733998


product price: $84.99
/ea
Free Shipping & Returns

Key Features

Outside Length
14.6 in
Color
Black
Material
Polypropylene Body, ABS Latches & Handles, Steel Pins
Outside Width
20 in
Outside Height
5.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NM00007
Zoro #
G215733998
UPC #
850024258242
Country of Origin
China

Dimensions

Outside Length
14.6 in
Outside Width
20 in
Outside Height
5.6 in

Details

Color
Black
Material
Polypropylene Body, ABS Latches & Handles, Steel Pins
Shape
Rectangle

Description

Experience unparalleled protection for your laptop with the Intact Premium Series 20 Inch Laptop Hard Case by Eylar. Designed to accommodate standard laptop sizes, this lightweight yet heavy-duty case, weighing just 7.48 lbs, is fashioned from reinforced high-pressure polypropylene plastic. With impressive external measurements of 20in x 14.68in x 5.69in and internal measurements of 18.19in x 12.09in x 5.2in, it offers ample space to securely store your laptop and accessories during travel or when not in use. The case boasts an IP67 rating, making it resistant to water, dust, and shocks, promising capable protection against a wide range of environmental adversities. Inside, the case showcases four layers of foam including one convoluted, two pull-n-pluck, and one solid pad, delivering exceptional cushioning for your device. With an automatic pressure equalization valve to balance significant changes in atmospheric pressure, and two TSA-compliant locking hasps for added security during transit, the Eylar Intact Premium Laptop Hard Case combines style, functionality, and ultimate protection for your indispensable device like never before.


  • External Dimensions: 20" x 14.68" x 5.69"
  • Internal Dimensions: 18.19" x 12.09" x 5.2"
  • Weighs 7.48-lbs
  • IP67 Waterproof, Dustproof, and Shockproof
  • Automatic Pressure Equalization Valve
  • Fits Standard Laptop Sizes
  • Four Layers of Foam: 1 Convoluted, 2 Pull-n-Pluck, 1 Solid Pad
  • rafted from reinforced high-pressure polypropylene plastic, this case is both lightweight and durable.
  • 2 TSA Compliant Locking Hasps

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.