Zoro Homepage

21in Intact Premium Series Hard Case Waterproof with Foam

  • Mfr # NM00010

  • Zoro # G115734101


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Outside Height
8.3 in
Material
Polypropylene Body, ABS Latches & Handles, Steel Pins
Outside Width
21.2 in
Color
Black
Outside Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NM00010
Zoro #
G115734101
UPC #
850024258273
Country of Origin
China

Dimensions

Outside Height
8.3 in
Outside Width
21.2 in
Outside Length
16 in

Details

Material
Polypropylene Body, ABS Latches & Handles, Steel Pins
Color
Black
Shape
Rectangle

Description

Discover the robust protection offered by the Intact Premium Series 21in Hard Gear Case by Eylar. This solid 10.56 lbs case, boasting a durable design, ensures superior safety for your valuables. With a fully waterproof, dustproof, and shockproof structure, and internal dimensions of 20in x 14.01in x 7.75in, this case is ideal for on-the-go professionals and travelers looking to safeguard their equipment.Inside, the case features five foam layers - one convoluted, three pull & pluck, and one solid pad, providing maximum security for your items. Additionally, two TSA-compliant locking hasps add an extra layer of security during transit. Durable, practical, and exceedingly secure, Eylar's Intact Premium Hard Case is a reliable solution for safeguarding your valuable items. Immerse in hassle-free travels with Eylar, the epitome of portable protection.


  • External Dimensions: 21.2" x 16" x 8.3"
  • Internal Dimensions: 20" x 14.01" x 7.75"
  • Weighs 10.56-lbs
  • Superior Protection: IP67-rated for waterproof, dustproof, and shockproof performance, keeping your valuable equipment safe from environmental hazards.
  • Automatic Pressure Equalization Valve - maintains internal case pressure when traveling between elevations.
  • Customizable Foam Protection: Features five layers of foam1 convoluted, 3 pull-and-pluck, and 1 solid padallowing you to customize the interior for optimal protection.
  • Convenient and Secure: Equipped with two standard padlock mounting points and a center handle for easy carrying; backed by a limited lifetime warranty for peace of mind.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.