Zoro Homepage

22in Carry-On Roller Hard Case With Ragar Reconfigurable & Reusable Crosslinked Foam Insert

  • Mfr # SA00034-BLU-RG-XP

  • Zoro # G015733983


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Outside Height
9 in
Color
Neon Green
Outside Length
13.81 in
Material
Polypropylene Body, ABS Latches & Handles, Steel Pins
Outside Width
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA00034-BLU-RG-XP
Zoro #
G015733983
UPC #
810161052363
Country of Origin
China

Dimensions

Outside Height
9 in
Outside Length
13.81 in
Outside Width
22 in

Details

Color
Neon Green
Material
Polypropylene Body, ABS Latches & Handles, Steel Pins
Shape
Rectangle

Description

On-the-Go protection with the 22in Eylar Carry-On Roller Hard Gear Case Equipped with RAGAR FoamExperience the versatility of the 22in Eylar Carry-On Roller Hard Case, now featuring the innovative RAGAR reconfigurable and reusable foam system, perfect for traveling with your valuable gear. The RAGAR foam allows you to create a custom protective interior tailored to the exact contours of your equipment. Whether you're carrying laptops, cameras, drones, or other accessories, the foam pieces can be easily removed and rearranged to adapt to new items. Adding new gear or changing your setup? Simply reconfigure the foam to ensure your equipment remains secure and protected, no matter where your travels take you.


  • External Dimensions: 22" x 13.81" x 9"
  • Internal Dimensions: 19." x 11" x 7.6"
  • Weighs 14-lbs.
  • Includes 4 layers of foam, 2 RAGAR reconfigurable and reusable foam pads, 1 bottom foam layer and 1 layer of egg-crate foam padding.
  • RAGAR foam padding comes precut and ready to customize right out of the box. Easily remove and reconfigure foam pieces without the need for tools, allowing you to create custom protective cavities tailored to your specific gear.H190
  • Innovative pressure equalization valve allows the case to quickly equalize to different air pressures.
  • Two padlock adaptable hasps.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Idarubicin hydrochloride, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.