22in Carry-On Travel Roller Gear Hard Case Waterproof w/ Foam Neon Green

  • Mfr # SA00034-NGRN

  • Zoro # G115734149


product price:  $144.99
/ea
Free Shipping & Returns

Key Features

Outside Width
13.81 in
Outside Height
9 in
Color
Neon Green
Material
Polypropylene Body, ABS Latches & Handles, Steel Pins
Outside Length
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SA00034-NGRN
Zoro #
G115734149
UPC #
810161050789
Country of Origin
China

Dimensions

Outside Width
13.81 in
Outside Height
9 in
Outside Length
22 in

Details

Color
Neon Green
Material
Polypropylene Body, ABS Latches & Handles, Steel Pins
Shape
Rectangle

Description

The Eylar 22 inch large protective roller camera hard case is designed to secure your equipment for transport or storage. Carry-On size this case can fit in the standard overhead storage compartment for air travel. Check cameras and equipment safely with TSA on flights as we have designed this case to meet TSAs strict requirements for transport on airplanes in the USA TSA luggage lock fittings. Injection molded from reinforced high pressure polypropylene plastic that is waterproof and crushproof. A waterproof seal is formed when the case is latched closed applying pressure to a rubber gasket that is molded to the perimeter of the case. Fully submerged waterproof protection for up to 1 meter. Resistant to extreme heat and freezing cold with a working temperature range of -20F -29C to 140F 60C. This hard camera case comes with 4 layers of foam designed to keep your valuables firmly in place, includes 4 layers of foam; 1egg-crate top liner layer, 2 pull & pluck customizable layers, 1 solid bottom pad layer. Four press & pull snap latches secure the full length of the hard case. Fit multiple full sized DSLR cameras and lenses securely with an inner storage area of : 19.75in x 11in x 7.6in inches. Two pad lock adaptable fittings allow for secure storage at home or on the go. Featuring edge to edge crushproof protection up to 3,000 lbs of directly dispersed weight. Innovative pressure equalization valve allows the case to quickly equalize to different air pressures. Uniform ridges on the top and bottom create a in line stackable design for multi case transport. A deep top lid allows for storage or added protection on the top of the case. Built to last Eylar cases are backed by a limited lifetime warranty.


  • External Dimensions: 22" x 13.81" x 9"
  • Internal Dimensions: 19." x 11" x 7.6"
  • Weighs 14-lbs.
  • Includes 4 layers of foam: 1egg-crate top liner layer, 2 pull & pluck customizable layers, 1 solid bottom pad layer.
  • IP67 Waterproof & Dust Proof: Rubber gasket lines the rim of the case, when latched closed creates a waterproof seal.
  • Innovative pressure equalization valve allows the case to quickly equalize to different air pressures.
  • Two padlock adaptable hasps.
  • Eylar waterproof hard cases are backed by a limited lifetime warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.