Zoro Homepage

22in Intact Premium Series Hard Roller Carry-On Case Waterproof with Foam

  • Mfr # NM00012

  • Zoro # G715734105


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Outside Width
21.7 in
Outside Length
14.1 in
Outside Height
8.8 in
Material
Polypropylene Body, ABS Latches & Handles, Steel Pins
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NM00012
Zoro #
G715734105
UPC #
850024258297
Country of Origin
China

Dimensions

Outside Width
21.7 in
Outside Length
14.1 in
Outside Height
8.8 in

Details

Material
Polypropylene Body, ABS Latches & Handles, Steel Pins
Color
Black
Shape
Rectangle

Description

Travel effortlessly with Eylar's Intact Premium Series 22 Inch Rolling Carry-On Travel Hard Case, offering a perfect blend of style, durability, and superior protection. Ideal for professionals and travelers alike, this hard case built with high-impact resistant polypropylene is dustproof, shockproof, and waterproof. Its foam interior, tailor-made for cameras and electronic equipment, ensures your delicate gadgets stay secure and intact throughout your journey. With dimensions fitting most airlines' in-cabin requirements and smooth-rolling wheels for effortless airport navigation, air travel is no longer a worry. This state-of-the-art travel hard case, part of the Eylar Intact series, provides unrivaled safety features such as double throw latches, padlock holes, and an automatic pressure equalization valve, safeguarding your equipment during flight. The case is perfect for professional photographers, business travelers, and adventurists betting on essential equipment safety. Experience stress-free travel and keep your gear safe with Eylar's Intact Premium hard case; where style, durability, protection, and convenience converge.


  • External Dimensions: 21.7" x 14.1" x 8.8"
  • Internal Dimensions: 20.51" x 11.5" x 7.25"
  • Weighs 13.72-lbs
  • IP67 Waterproof, Dustproof, and Shockproof
  • Compact Carry-On Size for Air Travel
  • Extendable Pull Handle
  • Four Layers of Foam: 1 Convoluted, 2 Pull-n-Pluck, 1 Solid Pad
  • Crafted from reinforced high-pressure polypropylene plastic, this case is both lightweight and durable.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.