Zoro Homepage

24in X-Large Hard Case Equipped With Ragar Reconfigurable & Reusable XP Crosslinked Foam Insert

  • Mfr # SA00041-BLK-RG-XP

  • Zoro # G415734108


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Outside Width
24.25 in
Outside Height
9.65 in
Outside Length
19.43 in
Color
Gray
Material
Polypropylene Body, ABS Latches & Handles, Steel Pins
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA00041-BLK-RG-XP
Zoro #
G415734108
UPC #
810161051892
Country of Origin
China

Dimensions

Outside Width
24.25 in
Outside Height
9.65 in
Outside Length
19.43 in

Details

Color
Gray
Material
Polypropylene Body, ABS Latches & Handles, Steel Pins
Shape
Rectangle

Description

Protect Sensitive Optics and Gear with the 24in XL Eylar Hard Gear Case Equipped with RAGAR FoamExperience the flexibility of the new RAGAR Crosslinked XP reconfigurable and reusable protective foam system, now offered in the Extra Large 24in Eylar camera, drone, and gear case. The RAGAR system allows you to create a custom protective foam cavity that fits the unique contours of your equipment. Individual foam pieces can be removed and rearranged to adapt to new accessory dimensions. Changing lenses, camera bodies, or accessories? Reconfigure the foam pieces to fit any newly added hardware for maximum protection.


  • Exterior Dimensions: 24.25" x 19.43" x 9.65"
  • Internal Dimensions: 21.43" x 16.5" x 7.87"
  • Waterproof protection for up to 1 meter fully submerged with a rubber gasket lining.
  • Includes 4 layers of foam, 2 RAGAR reconfigurable and reusable foam pads, 1 solid foam bottom layer and 1 layer of egg-crate foam padding.
  • RAGAR foam padding comes precut and ready to customize right out of the box. Easily remove and reconfigure foam pieces without the need for tools, allowing you to create custom protective cavities tailored to your specific gear.H194
  • Stackable Design
  • Pressure equalization valve.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Idarubicin hydrochloride, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.