Zoro Homepage

44in Hard Rifle Case Equipped With Ragar Reconfigurable & Reusable XP Crosslinked Foam Insert

  • Mfr # SA00008-WHI-RG-XP

  • Zoro # G815733992


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
44.37 in
Outside Height
6.12 in
Color
White
Material
Polypropylene Body, ABS Latches & Handles, Steel Pins
Length (In.)
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA00008-WHI-RG-XP
Zoro #
G815733992
UPC #
810161052127
Country of Origin
China

Dimensions

Width (In.)
44.37 in
Outside Height
6.12 in
Length (In.)
16 in

Details

Color
White
Material
Polypropylene Body, ABS Latches & Handles, Steel Pins
Shape
Rectangle

Description

Gear Up with the 44in Eylar Hard Roller Rifle Case Equipped with RAGAR FoamExperience the flexibility of the new RAGAR reconfigurable and reusable protective foam system, now offered in all Eylar hard rifle cases. The RAGAR system allows you to create a custom protective foam cavity that fits the unique contours of each rifle. Individual foam pieces can be removed and rearranged to adapt to your rifles dimensions. Changing optics or accessories? Reconfigure the foam pieces to fit any newly added hardware for maximum protection.


  • Exterior Dimensions: 24.64"x 19.39" x 13.78"
  • Internal Dimensions: 21.48" x 16.42" x 12.54"
  • Water resistant
  • Includes 3 layers of foam, 1 RAGAR reconfigurable and reusable foam pad, 1 solid foam layer and 1 layer of egg-crate foam padding.
  • RAGAR foam padding comes precut and ready to customize right out of the box. Easily remove and reconfigure foam pieces without the need for tools, allowing you to create custom protective cavities tailored to your specific gear.H162
  • Includes 4 layers of foam :1 customizable pluck and pull foam, 1 solid layer foam, 1 solid
  • Lockable fittings
  • Weighs 23-lbs.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Idarubicin hydrochloride, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.