
48in Hard Rifle Case Equipped With Ragar Reconfigurable & Reusable XP Crosslinked Foam Insert
Mfr # SA00014-GRA-RG-XP
Zoro # G915734004
product price: $224.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
16.1 in
Material
Polypropylene Body, ABS Latches & Handles, Steel Pins
Outside Height
6.3 in
Width (In.)
48.4 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SA00014-GRA-RG-XP
Zoro #
G915734004
UPC #
810161052196
Country of Origin
China
Dimensions
Length (In.)
16.1 in
Outside Height
6.3 in
Width (In.)
48.4 in
Details
Material
Polypropylene Body, ABS Latches & Handles, Steel Pins
Color
Gray
Shape
Rectangle
Description
Gear Up with the 48in Eylar Hard Roller Rifle Case Equipped with RAGAR FoamExperience the flexibility of the new RAGAR reconfigurable and reusable protective foam system, now offered in all Eylar hard rifle cases. The RAGAR system allows you to create a custom protective foam cavity that fits the unique contours of each rifle. Individual foam pieces can be removed and rearranged to adapt to your rifles dimensions. Changing optics or accessories? Reconfigure the foam pieces to fit any newly added hardware for maximum protection.
- Exterior Dimensions: 48.4" x 16.1" x 6.3"
- Interior Dimensions: 46.1" x 13.4" x 5.5"
- Weighs 22.1-lbs.
- Includes 3 layers of foam, 1 RAGAR reconfigurable and reusable foam pad, 1 solid foam layer and 1 layer of egg-crate foam padding.
- RAGAR foam padding comes precut and ready to customize right out of the box. Easily remove and reconfigure foam pieces without the need for tools, allowing you to create custom protective cavities tailored to your specific gear.H175
- Includes 3 layers of foam made of 1 fully customizable pull & pluck cubed foam layer, 1 solid foam layer and 1 layer of egg-crate foam padding.
- Meets TSA Requirements, Two padlock adaptable fittings allow for secure storage at home or on the go.
- Travel roller case with pressure equalization valve. Crushproof and Waterproof.
- Includes a limited lifetime warranty.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Idarubicin hydrochloride,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.