Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

53in Roller Hard Rifle Case Waterproof w/ Foam Tan

  • Mfr # SA00015-TAN

  • Zoro # G315734031


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Material
Polypropylene Body, ABS Latches & Handles, Steel Pins
Color
Tan
Length (In.)
53 in
Outside Height
6.12 in
Width (In.)
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA00015-TAN
Zoro #
G315734031
UPC #
850013177387
Country of Origin
China

Dimensions

Length (In.)
53 in
Outside Height
6.12 in
Width (In.)
16 in

Details

Material
Polypropylene Body, ABS Latches & Handles, Steel Pins
Color
Tan
Shape
Rectangle

Description

The Eylar 53 in. Mil-Spec elite protective rifle hard case is designed to secure your rifles for transport or storage. Two low profile reinforced solid roller wheels allow quick and effortless transport of the heaviest loads. Check rifles safely with TSA on flights as we have designed this case to meet TSAs strict requirements for firearm transport on airplanes in the USA TSA luggage lock fittings. Three folding, crushproof drag handles for rolling and hand carrying. Injection molded from reinforced high-pressure polypropylene plastic that is waterproof and crushproof. Adaptive pressure equalization valve to release built up air pressure allowing for atmospheric compensation when transported at high / low altitudes and within cargo vacuums. A waterproof seal is formed when the case is latched closed applying pressure to a rubber gasket that is molded to the perimeter of the case. Fully submerged waterproof protection for up to 1 meter. Resistant to extreme heat and freezing cold with a working temperature range of -20 degrees F -29 degrees C to 140 degrees F 60 degrees C. This hard gun case comes with 3 layers of foam designed to keep your valuables and rifles firmly in place, 1 fully customizable pull & pluck cubed foam layer, 1 solid bottom foam layer, and 1 layer of egg-crate foam padding for the lid. Four press & pull snap latches secure the full length of the 53 inches inch long case. Fit up to two rifles securely with an inner storage area of: 50.5 in. x 13.5 in. x 5.25 in. . Two pad lock adaptable fittings allow for secure storage at home or on the go. Featuring edge to edge crushproof protection up to 3,000 lbs. of directly dispersed weight. Uniform ridges on the top and bottom create a in line stackable design for multi case transport.


  • Exterior Dimensions: 53" x 16" x 6.12"
  • Interior Dimensions: 50.5" x 13.5" x 5.25"
  • Weighs 24.1-lbs.
  • Designed to secure two rifles or combination with optics and gear.
  • IP67 Waterproof protection for up to 1 meter fully submerged with a rubber gasket lining.
  • Includes 3 layers of foam made of 1 fully customizable pull & pluck cubed foam layer, 1 solid foam layer and 1 layer of egg-crate foam padding.
  • Meets TSA Requirements, Two padlock adaptable fittings allow for secure storage at home or on the go.
  • Travel roller case with pressure equalization valve. Crushproof and Waterproof.
  • Includes a limited lifetime warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.