Zoro Homepage

9.12in Compact Gear Hard Case Waterproof with Foam Gray

  • Mfr # SA00042-GRA

  • Zoro # G315734154


product price: $29.99
/ea

Key Features

Color
Gray
Outside Width
7.56 in
Outside Height
4.37 in
Outside Length
9.12 in
Material
Polypropylene Body, ABS Latches & Handles, Steel Pins
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA00042-GRA
Zoro #
G315734154
UPC #
810079685059
Country of Origin
China

Dimensions

Outside Width
7.56 in
Outside Height
4.37 in
Outside Length
9.12 in

Details

Color
Gray
Material
Polypropylene Body, ABS Latches & Handles, Steel Pins
Shape
Rectangle

Description

This compact protective 9.12 inch camera case is great for securing small to medium sized items like cameras, tools and gear. The case has pluck and pull foam for a safe and snug fit inside of a water resistant and shock proof shell. The Outer dimensions are 9.12 inch x 7.56 inch x 4.37 inch and inner are 8.18 inch x 5.68 inch x 3.62. Water proof and shock resistant with a pressure equalization valve. Includes two layer of pluck and pull foam. This stackable design has lockable fittings that meet TSA requirements for checked luggage.


  • Exterior Dimensions: 9.12" x 7.56" x 7.37"
  • Internal Dimensions: 8.18" x 5.68" x 3.62"
  • Includes 4 layers of foam: 1 egg-crate top liner layer, 2 pull & pluck customizable layer, 1 solid layer.
  • IP67 Waterproof & Dust Proof: Rubber gasket lines the rim of the case, when latched closed creates a waterproof seal.
  • Innovative pressure equalization valve allows the case to quickly equalize to different air pressures.
  • Meets TSA Requirements with two padlock adaptable hasps.
  • Eylar waterproof hard cases are backed by a limited lifetime warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.