Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

95L Large Crossover Aluminum Storage Chest

  • Mfr # SM00004-ALU

  • Zoro # G915734158


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Outside Width
30.7 in
Outside Length
17 in
Color
Silver
Material
Aluminum
Outside Height
13.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM00004-ALU
Zoro #
G915734158
UPC #
810079682256
Country of Origin
China

Dimensions

Outside Width
30.7 in
Outside Length
17 in
Outside Height
13.7 in

Details

Color
Silver
Material
Aluminum
Shape
Rectangle

Description

Head outdoors with extra protection with these heavy duty overland storage box. This overland weather resistant tactical box is built for living outdoors. High-quality aluminum adds extra protection, along with steel corners making it easy for stacking. The box is excellent in transporting camping essentials, cameras, drones, long range hunting gear and guns, and electronics.


  • External Dimensions: 30.75" x 17" x 13.75"
  • Internal Dimensions: 29.12" x 15.6" x 12.12"
  • 95 liter box
  • Steel latches with padlock adaptable hasps.
  • Ideal transportation for camping equipment, long range hunting gear and guns, cameras, and electronics.
  • High-quality aluminum.
  • IP5 weather resistant and dustproof rating with O-ring gasket.
  • Includes a limited lifetime warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.