Zoro Homepage

Compact 11.6in Gear, Equipment, Camera Hard Case Waterproof with Foam Tan

  • Mfr # SA00010-TAN

  • Zoro # G115734019


product price: $39.99
/ea

Key Features

Depth
8.35 in
Width
11.65 in
Length
3.78 in
Material
Polypropylene Body, ABS Latches & Handles, Steel Pins
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA00010-TAN
Zoro #
G115734019
UPC #
850013177202
Country of Origin
China

Dimensions

Depth
8.35 in
Width
11.65 in
Length
3.78 in

Details

Material
Polypropylene Body, ABS Latches & Handles, Steel Pins
Shape
Rectangle
Color
Tan

Description

The Eylar 11.65 inch protective gear hard case is designed to secure your equipment for transport or storage. Injection molded from reinforced high-pressure polypropylene plastic that is waterproof and crushproof. Adaptive pressure equalization valve to release built up air pressure allowing for atmospheric compensation when transported at high / low altitudes and within cargo vacuums. This hard case comes with 3 layers of foam designed to keep your equipment firmly in place: 1 fully customizable pull and pluck cubed foam layer, 1 solid layer and 1 layer of egg-crate foam padding for the lid. A crushproof folding carry handle makes this case easy to transport or store inside a backpack or small bags. Meet TSAs strict requirements for transport on airplanes in the USA when using padlocks. A waterproof seal is formed when the case is latched closed applying pressure to a rubber gasket that is molded to the perimeter of the case. Fully submerged waterproof protection up to 1 meter. Resistant to extreme heat and freezing cold with a working temperature range of -20 degrees F -29 degrees C to 140 degrees F 60 degrees C. Two press and pull snap latches secure the full length of the hard case. Fits compact cameras, mobile devices, gear and lenses securely with an inner storage area of 10.54 inches x 6.04 inches x 3.16 inches inches. Two pad lock adaptable fittings allow for secure storage at home or on the go. Featuring edge to edge crushproof protection up to 3,000 LBS of directly dispersed weight. Uniform ridges on the top and bottom create an in line stackable design for multi case transport.


  • Exterior Dimensions: 31.1" x 23.42" x 14.37"
  • Internal Dimensions: 28.34" x 20.47" x 11.02"
  • Water resistant
  • Shock resistant
  • Pressure equalization valve
  • Includes 4 layers of foam: 1 customizable pluck and pull foam, 1 solid layer foam, 1 solid bottom pad and 1 top egg crate layer.
  • Lockable fittings
  • Designed To Hold 1 Standard Pistol.
  • Limited Lifetime warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.