Zoro Homepage

Compact 13.37in Gear Hard Case Waterproof w/ Foam Pink

  • Mfr # SA00001-PIN

  • Zoro # G815734128


product price: $49.99
/ea

Key Features

Outside Length
13.37 in
Material
Polypropylene Body, ABS Latches & Handles, Steel Pins
Outside Width
11.62 in
Outside Height
6 in
Color
Pink
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA00001-PIN
Zoro #
G815734128
UPC #
850013177752
Country of Origin
China

Dimensions

Outside Length
13.37 in
Outside Width
11.62 in
Outside Height
6 in

Details

Material
Polypropylene Body, ABS Latches & Handles, Steel Pins
Color
Pink
Shape
Rectangle

Description

The 13.37 in. protective hard case is designed to secure your gear for transport or storage. A crushproof folding carry handle makes this case easy to transport or store inside of a backpack or other small bag. Injection molded from reinforced high pressure polypropylene plastic that is waterproof and crushproof. Adaptive pressure equalization valve to release built up air pressure allowing for atmospheric compensation when transported at high / low altitudes and within cargo vacuums. A waterproof seal is formed when the case is latched closed applying pressure to a rubber gasket that is molded to the perimeter of the case. Fully submerged waterproof protection for up to 1 meter. Resistant to extreme heat and freezing cold with a working temperature range of -20 degrees farenheit -29 degrees celsius to 140 degrees farenheit 60 degrees celsius. This hard euipment case comes with 3 layers of foam designed to keep your valuables firmly in place, 2 fully customizable pull & pluck cubed foam layers and 1 layer of egg-crate foam padding for the lid. Two press & pull snap latches secure the full length of the case. Fit devices securely with an inner storage area of : 11.81in x 8.87in x 5.18in inches. Two pad lock adaptable fittings allow for secure storage at home or on the go. Featuring edge to edge crushproof protection up to 3,000 lbs of directly dispersed weight. Uniform ridges on the top and bottom create a in line stackable design for multi case transport.


  • External Dimensions: 13.37" x 11.62" x 6"
  • Internal Dimensions: 11.81" x 8.87" x 5.18"
  • IP67 Waterproof, Dustproof and Shockproof protection.
  • Includes 2 customizable pull and pluck, 1 top egg crate layer, 1 bottom liner padding layer.
  • Meets TSA requirements with lockable hasps and fittings.
  • Polypropylene Body, ABS Latches & Handles, Steel Pins.
  • Pressure equalization valve.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.