Zoro Homepage

Intact 11.8in Stacker Series Compact Hard Gear Case with Foam Green

  • Mfr # NG00010-GRN

  • Zoro # G415734078


product price: $39.99
/ea

Key Features

Outside Length
9.2 in
Color
Green
Outside Height
10.1 in
Material
Polypropylene Body, ABS Latches & Handles, Steel Pins
Outside Width
11.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NG00010-GRN
Zoro #
G415734078
UPC #
810161050369
Country of Origin
China

Dimensions

Outside Length
9.2 in
Outside Height
10.1 in
Outside Width
11.8 in

Details

Color
Green
Material
Polypropylene Body, ABS Latches & Handles, Steel Pins
Shape
Rectangle

Description

Introducing the 11.8in Intact Stacker Compact Hard Case by Eylar, the perfect solution for versatile gear and equipment storage. With dimensions of External: 11.81in x 9.25in x 5.11in and Internal: 10.24in x 7.48in x 4.53in, this lightweight yet durable case weighs only 2.75 lbs. Designed for optimal protection and customization, it features four layers of foam: one convoluted layer, two pull-and-pluck layers, and one solid pad. Whether youre storing tools, electronics, or other valuable equipment, the Intact Stacker ensures everything is securely and neatly organized, ready for any adventure or task.


  • Externa Dimensionsl: 11.81" x 9.25" x 5.11"
  • Internal Dimensions: 10.24" x 7.48" x 4.53"
  • Weighs 2.75-lbs
  • Stacker Case: Can be stacked with all other INTACT Stacker Series Cases for secure and organized transport.
  • Four layers of foam: 1 convoluted, 2 pull and pluck, 1 solid pad
  • Crafted from reinforced high-pressure polypropylene plastic, this case is both lightweight and durable.
  • 7 standard paddlock mounting points. Center handle for easy carrying.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.