Zoro Homepage

Intact 21.6in Stacker Series Standard Hard Gear Case with Foam Gray

  • Mfr # NG00012-GRA

  • Zoro # G315733997


product price: $96.99
/ea
Free Shipping & Returns

Key Features

Outside Length
3.7 in
Color
Gray
Outside Width
21.6 in
Material
Polypropylene Body, ABS Latches & Handles, Steel Pins
Outside Height
9.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NG00012-GRA
Zoro #
G315733997
UPC #
810161050529
Country of Origin
China

Dimensions

Outside Length
3.7 in
Outside Width
21.6 in
Outside Height
9.6 in

Details

Color
Gray
Material
Polypropylene Body, ABS Latches & Handles, Steel Pins
Shape
Rectangle

Description

Introducing the 21.6in Intact Stacker Compact Hard Case by Eylar, the perfect solution for versatile gear and equipment storage that meets carry-on size requirements. With external dimensions of 21.65in x 13.78in x 8.66in and internal dimensions of 19.61in x 12.13in x 7.68in, this durable case weighs 7.93 lbs. Designed for optimal protection and customization, it features five layers of foam: one convoluted layer, three pull-and-pluck layers, and one solid pad. Whether youre storing tools, electronics, or other valuable equipment, the Intact Stacker ensures everything is securely and neatly organized, ready for any adventure or task.


  • External Dimensions: 21.65" x 13.78" x 8.66"
  • Internal Dimensions: 19.61" x 12.13" x 7.68"
  • Weighs 7.93-lbs
  • Stackable Design for Organized Transport: Can be securely stacked with all other INTACT Stacker Series Cases, ensuring efficient and organized transport of your gear.
  • Customizable Foam Protection: Features five layers of foam1 convoluted, 3 pull-and-pluck, and 1 solid padallowing you to customize the interior for optimal protection.
  • Superior Protection: IP67-rated for waterproof, dustproof, and shockproof performance, keeping your valuable equipment safe from environmental hazards.
  • Convenient and Secure: Equipped with two reinforced standard padlock mounting points and a center handle for easy carrying; backed by a limited lifetime warranty for peace of mind.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.