Zoro Homepage

Large 20.62in Gear Hard Case Waterproof w/ Foam Black

  • Mfr # SA00003

  • Zoro # G915734059


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Outside Length
20.62 in
Color
Black
Outside Height
8.12 in
Outside Width
16.87 in
Material
Polypropylene Body, ABS Latches & Handles, Steel Pins
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA00003
Zoro #
G915734059
UPC #
850013177097
Country of Origin
China

Dimensions

Outside Length
20.62 in
Outside Height
8.12 in
Outside Width
16.87 in

Details

Color
Black
Material
Polypropylene Body, ABS Latches & Handles, Steel Pins
Shape
Rectangle

Description

The 20.62 portable protective gear case is designed to be convenient and customizable. Tough exterior creates protection from impact along with a strong seal to keep the box water resistant. On the front is an air pressure equalizer knob to compensate for changes in pressure if travelling. Pluck and pull foam allows for custom compartmentalization so tools can be stored neatly and securely. Clamps on the front to close the box and a fold out handle for easy carrying. Uniform grooves to create stacks if needed.


  • External Dimensions: 20.62" x 16.87" x 8.12"
  • Internal Dimensions: 18.43" 14" x 7.62"
  • IP67 Waterproof, Dustproof and Shockproof protection.
  • Includes 2 customizable pull and pluck, 1 top egg crate layer, 1 bottom liner padding layer.
  • Meets TSA requirements with lockable hasps and fittings.
  • Polypropylene Body, ABS Latches & Handles, Steel Pins.
  • Pressure equalization valve.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.