Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Large 22.06in Roller Gear Hard Case, Waterproof w/ Foam Black

  • Mfr # SA00005

  • Zoro # G615734021


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Outside Height
10.43 in
Outside Width
17.93 in
Outside Length
22.06 in
Color
Black
Material
Polypropylene Body, ABS Latches & Handles, Steel Pins
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA00005
Zoro #
G615734021
UPC #
850013177110
Country of Origin
China

Dimensions

Outside Height
10.43 in
Outside Width
17.93 in
Outside Length
22.06 in

Details

Color
Black
Material
Polypropylene Body, ABS Latches & Handles, Steel Pins
Shape
Rectangle

Description

The Eylar protective rifle case is designed to be convenient and customizable. Tough exterior creates protection from impact along with a strong seal to keep the box water resistant. On the front is an air pressure equalizer knob to compensate for changes in pressure if traveling. Foam allows for safe storage. Clamps on the front to close the box and a fold out handle for easy carrying. Uniform grooves to create stacks if needed. Easy to stow size of 22.06 inches. Outer: 22.06 inches x 17.93 inches x 10.43 inches Inner: 20.37 inches x 15.43 inches x 9 inches Water resistant Shock resistant Pressure equalization valve, With Multiple layers of Black Stackable foam: 2 customizable pluck and pull foam, 1 base layer foam and 1 top egg crate layer. Lockable fittings 18.5-lbs.


  • Exterior Dimensions: 22.06" x 17.93" x 10.43"
  • Internal Dimensions: 20.37" x 15.43" x 9"
  • Water resistant
  • Shock resistant
  • Pressure equalization valves
  • Includes multiple layers of foam: 2 customizable pluck and pull foam, 1 base layer foam and 1 top layer egg crate.
  • Weighs 8.5-lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.