Zoro Homepage

Medium 20in Gear Hard Case Waterproof w/ Foam Tan

  • Mfr # SA00002-TAN

  • Zoro # G815734050


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Outside Length
19.78 in
Material
Polypropylene Body, ABS Latches & Handles, Steel Pins
Outside Width
15.77 in
Color
Tan
Outside Height
7.41 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA00002-TAN
Zoro #
G815734050
UPC #
850013177066
Country of Origin
China

Dimensions

Outside Length
19.78 in
Outside Width
15.77 in
Outside Height
7.41 in

Details

Material
Polypropylene Body, ABS Latches & Handles, Steel Pins
Color
Tan
Shape
Rectangle

Description

This large protective hard case gives extra protection with one customizable pull & pluck cubed foam layer, two solid foam layers and one layer of egg-crate foam padding and makes for safer traveling with its pressure equalizing knob. The hard case comes in a convenient size of 20in making it easy to store inside a backpack or luggage and makes it great for storing cameras, electronics and more.


  • External Dimensions: 19.78" x 15.77" x 7.41"
  • Internal Dimensions: 18.06" x 12.89" x 6.72"
  • IP67 Waterproof, Dustproof and Shockproof protection.
  • Includes 2 customizable pull and pluck, 1 top egg crate layer, 1 bottom liner padding layer.
  • Meets TSA requirements with lockable hasps and fittings.
  • Polypropylene Body, ABS Latches & Handles, Steel Pins.
  • Pressure equalization valve.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.