Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RAGAR 17.75in x 12.5in Reconfigurable & Reusable Protective XP Crosslinked Foam Insert

  • Mfr # RG00002-XP

  • Zoro # G115734040


product price: $34.99
/ea

Key Features

Color
Charcoal Gray
Material
Cross link Polyethylene
Outside Width
17.75 in
Outside Height
2 in
Outside Length
12.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RG00002-XP
Zoro #
G115734040
UPC #
810161051762
Country of Origin
China

Dimensions

Outside Width
17.75 in
Outside Height
2 in
Outside Length
12.5 in

Details

Color
Charcoal Gray
Material
Cross link Polyethylene
Shape
Rectangle

Description

The RAGAR 17.75in x 12.5in RG00002 Foam Pad: Versitale Protection for Your GearKeep sensative equipment such as cameras and drones secured during travel or storage with the customizable and reusable 17.75in x 12.5in RAGAR foam pad. Remove and arrange the included 130 foam pieces to create custom protective cavities to fit any shape of gear. Changing equipment? Easily reinsert and rearrange the RAGAR pieces to accommodate new gear without wasting any foam.


  • External Dimensions: 17.75"" x 12.5"" x 2""
  • Fits Eylar's 20 inch SA00002, Bushnell BN00002, and Blackhawk BH00002 hard gear cases.
  • Includes 1 RAGAR customizable pad and 1 quarter-inch thick bottom pad.
  • Innovative Interlocking Design: Easily remove and reconfigure foam pieces.
  • Reusable and Adaptable: Removed RAGAR foam pieces can be reused.
  • Durable and Protective: High-density closed-cell foam for superior shock absorption.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.