Zoro Homepage

RAGAR 19.75in x 11.75in Reconfigurable & Reusable Protective XP Crosslinked Foam Insert

  • Mfr # RG00034-XP

  • Zoro # G515734107


product price: $56.65
/ea

Key Features

Color
Charcoal Gray
Material
Cross link Polyethylene
Outside Length
11.75 in
Outside Width
19.75 in
Outside Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RG00034-XP
Zoro #
G515734107
UPC #
810161051816
Country of Origin
China

Dimensions

Outside Length
11.75 in
Outside Width
19.75 in
Outside Height
2 in

Details

Color
Charcoal Gray
Material
Cross link Polyethylene
Shape
Rectangle

Description

The RAGAR 19.75in x 11.75in RG00034 Foam Set: Convenient Carry-On Travel ProtectionDesigned for the traveling professional in mind, the RAGAR 19.75in x 11.75in three piece foam set keeps valuables secured while traveling inside the Eylar 22in SA00034 Carry-On Roller Travel Case. Two layers of customizable RAGAR foam allow the user to create customized protection that fits the shape of their devices, while a solid bottom pad adds extra protection from the typical bumps and impacts associated with travel. Each RAGAR pad comes with 135 interlocking foam pieces that come ready to customize right out of the box, ensuring a custom fit for travel protection.


  • External Dimensions: 19.75"" x 11.75"" x 2""
  • Fits Eylar's 22" SA00034 Carry-On Roller Case.
  • Innovative Interlocking Design: Easily remove and reconfigure foam pieces.
  • Reusable and Adaptable: Removed RAGAR foam pieces can be reused.
  • Precut and Ready to Use: RAGAR foam padding comes precut.
  • Versatile Application: Protect sensitive equipment like cameras, firearms, and tools.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.