Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RAGAR 21.75in x 17in Reconfigurable & Reusable Protective XP Crosslinked Foam Insert

  • Mfr # RG00041-XP

  • Zoro # G215734131


product price: $49.99
/ea

Key Features

Color
Charcoal Gray
Material
Cross link Polyethylene
Outside Height
2 in
Outside Width
21.75 in
Outside Length
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RG00041-XP
Zoro #
G215734131
UPC #
810161051823
Country of Origin
China

Dimensions

Outside Height
2 in
Outside Width
21.75 in
Outside Length
17 in

Details

Color
Charcoal Gray
Material
Cross link Polyethylene
Shape
Rectangle

Description

The RAGAR 21.75in x 17in RG00041 Foam Pad: Extra Large Customizable Protection Keep a wide range of sensative equipment secured during travel or storage with the extra large customizable and reusable 21.75in x 17in RAGAR foam pad. Remove and arrange the included 248 foam pieces to create custom protective cavities to fit any shape of gear. Changing equipment? Easily reinsert and rearrange the RAGAR pieces to accommodate new gear without wasting any foam.


  • External Dimensions: 21.75"" x 17"" x 2""
  • Fits Eylar's 24 inch SA00041, Bushnell BN00041, and Blackhawk BH00041 hard gear cases.
  • Innovative Interlocking Design: Easily remove and reconfigure foam pieces.
  • Reusable and Adaptable: Removed RAGAR foam pieces can be reused.
  • Precut and Ready to Use: RAGAR foam padding comes precut.
  • Versatile Application: Protect sensitive equipment like cameras, drones, and firearms.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.