Zoro Homepage

RAGAR 46in x 13.5in Reconfigurable & Reusable Protective XP Crosslinked Foam Insert

  • Mfr # RG00014-XP

  • Zoro # G815734012


product price: $71.15
/ea

Key Features

Color
Charcoal Gray
Material
Cross link Polyethylene
Outside Width
46 in
Outside Length
13.5 in
Outside Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RG00014-XP
Zoro #
G815734012
UPC #
810161051793
Country of Origin
China

Dimensions

Outside Width
46 in
Outside Length
13.5 in
Outside Height
2 in

Details

Color
Charcoal Gray
Material
Cross link Polyethylene
Shape
Rectangle

Description

The RAGAR 46in x 13.5in RG00014 Foam Set: Custom Protection for Your Rifle and AccessoriesAs any shooting sport enthusiast knows, protection for your firearm and related equipment is always crucial, whether storing for the long term or for taking a quick trip to the range. The RAGAR reconfigurable and reusable foam system was designed with these users in mind. The unique interlocking foam system allows users to create a protective cavity that fits the unique contours of their firearms. Changing the optics? Need more room for magazines? RAGAR foam pieces can easily be removed and reinserted into the pad to create new shapes that will accommodate new accessories without wasting any foam.


  • External Dimensions: 46"" x 13.5"" x 2""
  • Fits Eylar 48" SA00014, Bushnell BN00014, and Blackhawk BH00014 rifle cases.
  • Innovative Interlocking Design: Easily remove and reconfigure foam pieces.
  • Reusable and Adaptable: Removed RAGAR foam pieces can be reused.
  • Precut and Ready to Use: RAGAR foam padding comes precut.
  • Versatile Application: Protect sensitive equipment like cameras, firearms, and tools.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.