Zoro Homepage

XL 24.64in Protective Gear Roller Case Waterproof w/ Foam Black

  • Mfr # SA00006

  • Zoro # G415734054


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Material
Polypropylene Body, ABS Latches & Handles, Steel Pins
Outside Height
13.78 in
Color
Black
Outside Length
24.64 in
Outside Width
19.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA00006
Zoro #
G415734054
UPC #
850013177127
Country of Origin
China

Dimensions

Outside Height
13.78 in
Outside Length
24.64 in
Outside Width
19.39 in

Details

Material
Polypropylene Body, ABS Latches & Handles, Steel Pins
Color
Black
Shape
Rectangle

Description

This protective trolley box allows for both the storage of heavy and sensitive items along with ease of transportation. The spacious 24.64 inches box is carried on wheels pulled by a sleek one wire handle. Outer: 24.64 inches x 19.39 inches x 13.78 inches Inner: 21.48 inches x 16.42 inches x 12.54 inches Water resistant Shock resistant Pressure equalization valve Multiple layers of foam: 1 customizable pluck and pull foam, 1 solid layer foam, 1 solid bottom pad and 1 top egg crate layer. Black Stackable Lockable fittings Meets TSA requirements.


  • Exterior Dimensions: 23.75" x 20" x 11.75"
  • Internal Dimensions: 22.25" x 17.25" x 10.12" (lid included)
  • Weight: 23-lbs.
  • IP67 Wateproof, Dustproof and Shockproof
  • Roller Wheels
  • Extendable Handle
  • Pressure equalization valve
  • Includes 4 layers of foam:1 customizable pluck and pull foam, 1 solid layer foam, 1 solid pad and 1 top egg crate layer.
  • Meets TSA Requirments for transport.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.