Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

XL Deep 53in Roller Hard Rifle Case Waterproof w/ Foam Black

  • Mfr # SA00069

  • Zoro # G015734157


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Outside Height
10.5 in
Length (In.)
16 in
Width (In.)
53 in
Material
Polypropylene Body, ABS Latches & Handles, Steel Pins
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA00069
Zoro #
G015734157
UPC #
810079688012
Country of Origin
China

Dimensions

Outside Height
10.5 in
Length (In.)
16 in
Width (In.)
53 in

Details

Material
Polypropylene Body, ABS Latches & Handles, Steel Pins
Color
Black
Shape
Rectangle

Description

The 53in XL Deep Rifle Case is designed to securely hold two rifles or a combination of rifles, optics, and gear. It features IP67-rated waterproof protection, safeguarding your equipment up to 1 meter when fully submerged, thanks to a rubber gasket lining.Inside, you'll find 4 layers of foam: two fully customizable pull & pluck cubed layers, a solid foam layer, and an egg-crate foam padding layer for extra cushioning.The case meets TSA requirements and includes two padlock adaptable fittings, ensuring secure storage both at home and on the go. Equipped with a pressure equalization valve and roller design, it's the perfect travel companion.


  • Designed to secure three to four rifles or combination with optics and gear.
  • IP67 Waterproof protection for up to 1 meter fully submerged with a rubber gasket lining.
  • Automatic Purge Valve for internal pressure equalization while traveling.
  • Includes 4 layers of foam, 2 fully customizable pull & pluck cubed layers, 1 solid foam layer and 1 layer of egg-crate foam padding.
  • Meets TSA Requirements, two padlock adaptable fittings allow for secure storage at home or on the go.
  • Limited Lifetime Warranty

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Idarubicin hydrochloride, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.