Zoro Homepage

XXL 31.5in Protective Gear Roller Case Waterproof w/ Foam Orange

  • Mfr # SA00007-ORG

  • Zoro # G015734096


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Outside Width
31.1 in
Color
Orange
Material
Polypropylene Body, ABS Latches & Handles, Steel Pins
Outside Length
14.37 in
Outside Height
23.42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA00007-ORG
Zoro #
G015734096
UPC #
810079687657
Country of Origin
China

Dimensions

Outside Width
31.1 in
Outside Length
14.37 in
Outside Height
23.42 in

Details

Color
Orange
Material
Polypropylene Body, ABS Latches & Handles, Steel Pins
Shape
Rectangle

Description

The Eylar 31.1 inch protective trolley box combines heavy duty protection with the ease of transportation. A tough outer shell allows for a shock resistance while a strong seal creates water protection. Inside, there is compartmentalized foam to keep belongings safe and organized. A lockable handle pulls out to carry the box with sturdy wheels. Air pressure equalizer knob to compensate for altitude while traveling. Clamps on the top to shut the box along with stackable grooves. Excellent for traveling with heavy and sensitive items.


  • Exterior Dimensions: 31.1" x 23.42" x 14.37"
  • Internal Dimensions: 28.34" x 20.47" x 11.02"
  • Water resistant
  • Shock resistant
  • Pressure equalization valve
  • Includes 4 layers of foam: 1 customizable pluck and pull foam, 1 solid layer foam, 1 solid bottom pad and 1 top egg crate layer.
  • Lockable fittings

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.