Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

XXL 50in Deep Heavy Transport Stacker Roller Rifle Hard Case Waterproof w/ Foam Black

  • Mfr # SA00067

  • Zoro # G615734090


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Outside Height
15.5 in
Material
Polypropylene Body, ABS Latches & Handles, Steel Pins
Width (In.)
50 in
Length (In.)
16 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA00067
Zoro #
G615734090
UPC #
810079687930
Country of Origin
China

Dimensions

Outside Height
15.5 in
Width (In.)
50 in
Length (In.)
16 in

Details

Material
Polypropylene Body, ABS Latches & Handles, Steel Pins
Color
Black
Shape
Rectangle

Description

Introducing the Eylar 50in XXL Stackable Deep Roller Travel Case, the ultimate solution for safely transporting multiple rifles, optics, and gear. With external dimensions of 50in x 16.02in x 13.92in and internal dimensions of 47.65in x 13.97in x 12.47in, this case offers ample space for your firearms and accessories while ensuring maximum protection. Weighing 32.5 lbs, it is built to withstand harsh conditions and comes equipped with IP67-rated waterproof protection, keeping your gear safe even when fully submerged up to 1 meter, thanks to a durable rubber gasket lining. Designed for convenience during travel, the case includes Dual Automatic Purge Valves for internal pressure equalization, ensuring your gear stays protected no matter the altitude or weather. With four layers of foam-1 fully customizable pull & pluck cubed layer, 1 solid foam layer, 1 solid bottom pad, and 1 egg-crate foam layer-your gear will be secured with a snug, custom fit. The Eylar 50in XXL Deep Roller Case meets TSA Requirements, featuring two padlock-adaptable fittings for secure storage both at home and on the go. Its durable construction includes a Polypropylene body, ABS latches and handles, and steel pins for long-lasting reliability. Backed by a Limited Lifetime Warranty, this Eylar case is engineered to protect your gear for years to come. Whether you're storing or transporting, this rugged, stackable case is the perfect choice for safeguarding your valuable equipment.


  • Designed to secure three to four rifles or combination with optics and gear.
  • IP67 Waterproof protection for up to 1 meter fully submerged with a rubber gasket lining.
  • Dual Automatic Purge Valves for internal pressure equalization while traveling.
  • Includes 4 layers of foam, 1 fully customizable pull & pluck cubed layer, 1 solid foam layer, 1 solid foam bottom pad, and 1 layer of egg-crate foam padding.
  • Meets TSA Requirements, two padlock adaptable fittings allow for secure storage at home or on the go.
  • Limited Lifetime Warranty

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Idarubicin hydrochloride, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.